Stopcock, Compression, 1/8", PFA
- Mfr # MV-14-018
- Zoro # G1306304
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.56 in
Body Material
PFA
Connection Type
Compression
Temp. Range
0 Degrees -266 Degrees F
Overall Height
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MV-14-018
- Zoro #
- G1306304
- UPC #
- -
- Country of Origin
- United States
- Item
- Stopcock
- Body Material
- PFA
- Connection Type
- Compression
- Temp. Range
- 0 Degrees -266 Degrees F
- Handle Type
- Tee
- Valve Design
- 2-Way
- Max. Pressure
- 60 psi
- Handle Material
- PFA, PVDF
- Seal Material
- PTFE
- Manufacturer Warranty
- 18 mo
- Connection Type - Side 2
- Compression
- Valve Flow Pattern
- 2-Way
- Operating Temperature - Maximum
- 150 Degrees F
- Maximum Pressure - Operating
- 60 psig
- For Media
- Corrosive Chemicals
- Coefficient of Volume (Cv)
- 0.27
- Operating Temperature - Minimum
- 0 Degrees F
- Connection Type - Side 1
- Compression
- Valve Series
- MV-14
Dimensions
- Overall Length
- 2.56 in
- Overall Height
- 1 3/8 in
- Pipe Size
- 1/8 in
- Connection Size - Side 2
- 1/8 in
- Handle Length
- 1.63 in
- Connection Size - Side 1
- 1/8 in
- Nominal Valve Size
- 1/8 in
- Wire Rope Length
- 2.56 in
- Length
- 2.56 in
Description
Stopcock, 2-Way, Body Material PFA, Connection Type Compression, Pipe Size 1/8 in, Max. Pressure 60 psi, Temp. Range 0 Degrees -266 Degrees F, Handle Type Tee, Seal Material PTFE, Overall Height 1 3/8 in, Overall Length 2.56 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.