DriverBitSet, 7pcs, Steel, Shank:1/4"

  • Mfr # 38043
  • Zoro # G1306462
product price: 
$
22.31
/ea

Key Features

Shank Size
1/4 in
Overall Length
2 1/4 in
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38043
Zoro #
G1306462
UPC #
084705380438
Country of Origin
Poland

Dimensions

Shank Size
1/4 in
Overall Length
2 1/4 in
Hex Shank Size
1/4 in
Bit Length
2 1/4 in
Tool Storage Width
1 3/8 in
Tool Storage Height
1 3/8 in
Bit Industry Size
PH1, PH2, PZ1, PZ2, S4.5, S6.5
Tool Storage Depth
2 13/16 in

Details

Item
Driver Bit Set
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
7
Includes
(1) Cushion Grip Stubby Bit Holder, (1) Phillips #1, (1) Phillips #2, (1) Pozidriv #1, (1) Pozidriv #2, (1) Slotted 4.5 mm, (1) Slotted 6.0 mm
No. of Pieces
6
Features
1/4" Drive
Fastening Tool Item
Stubby Combination Bit Set
Shank Shape
Hex
Type
1/4" Drive
Number of Nutsetters Included
0
For Tool Type
Hand
Number of Bit Holders Included
0
Compatible Product Type
1/4 in Hex Bit
Driver Bits Included
(6) 1/4 in Hex Bits
Number of Drill Bits Included
0
Tool Storage Material
Plastic, Steel
Head Style
Phillips, Pozidriv(R), Slotted
Number of Sockets Included
0
Tip Type
Standard
Product Type
Driver Bit Set
Number of Driver Bits Included
6
Series
Stubby
Shell Material
Steel

Description

If you are looking for a stubby combination bit set, then look no further than the WIHA Tools 38043.G Stubby Combination Bit Set. It has 6 pieces in total and is perfect for tackling various fasteners. This set features 1/4" drive bits that can be used with power tools such as drills and screwdrivers. The stubby design of these bits gives you excellent control when working in tight spaces or narrow gaps. They are made of stainless steel, so they will not corrode easily or break under heavy duty use. The hex shank size is 1/4", while the bit length is 2 1/4". WIHA Tools' 38043.G Stubby Combination Bit Set makes an ideal addition to your toolbox.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews