Shop M.A. FORD
See all product information
Create Account
27/64 Reamer
- Mfr # 27242190
- Zoro # G1307867
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Length
1.375 in
Overall Length
4 in
Shank Dia.
0.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27242190
- Zoro #
- G1307867
- UPC #
- 697604019912
- Country of Origin
- United States
Dimensions
- Flute Length
- 1.375 in
- Overall Length
- 4 in
- Shank Dia.
- 0.41 in
- Size
- 27/64 in
Details
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Material Applications
- Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Finish
- Uncoated
- Number of Flutes
- 6
- Construction
- Solid
- Helix Angle
- Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.