Curved Chisel Tip
- Mfr # 213531
- Zoro # G1313374
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
12 in
Capacity
3/8"
For Use With
26052, 28052, 29052, Mfr. No. 25052
Compatible with Manufacturer Model Number
25052, 26052, 28052, 29052
Product Type
Curved Chisel Tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 213531
- Zoro #
- G1313374
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length (In.)
- 12 in
Details
- Item
- Curved Chisel Tip
- Capacity
- 3/8"
- For Use With
- 26052, 28052, 29052, Mfr. No. 25052
- Compatible with Manufacturer Model Number
- 25052, 26052, 28052, 29052
- Product Type
- Curved Chisel Tip
- For Use with Mfr Model Number
- 25052, 26052, 28052, 29052
- Compatible Manufacturer Part Number
- 25052, 26052, 28052, 29052
- Compatible with Mfr. Model No.
- 25052, 26052, 28052, 29052
- Compatible Manufacturer Model Number
- 25052, 26052, 28052, 29052
- For Use With Mfr. Model Number
- 25052, 26052, 28052, 29052
- Compatible with Manufacturer Model No.
- 25052, 26052, 28052, 29052
- Compatible Pump Manufacturer Part Number
- 25052, 26052, 28052, 29052
- Compatible Mfr. Model Number
- 25052, 26052, 28052, 29052
- For Manufacturer Part Number
- 25052, 26052, 28052, 29052
- Compatible with Mfr. Model Number
- 25052, 26052, 28052, 29052
Description
This Slide Sledge 213531 Curved Chisel Tip is a versatile tool. It can be used across an extensive range of applications, from removing tile to breaking through mortar. The tip's curved design makes it very effective at chipping away concrete and masonry. It measures 3/8". The tip fits securely into the sledges for easy removal after use. The Slide Sledge 213531 Curved Chisel Tip is something you will definitely want to equip yourself with.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.