Mounting Base
- Mfr # 6X499
- Zoro # G1315194
product price:Â
$
35.49
/ea
Key Features
Worm Center Distance (In.)
1.33 in
Mounting
Horizontal
Dimension F (In.)
4.38 in
Base Dia. (In.)
5.63 in
Dimension BD (In.)
5.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6X499
- Zoro #
- G1315194
- UPC #
- 190735372692
- Country of Origin
- China
Dimensions
- Dimension F (In.)
- 4.38 in
- Base Dia. (In.)
- 5.63 in
- Dimension BD (In.)
- 5.63 in
- Base Width (In.)
- 5.63 in
- Bolt Hole Dia. (In.)
- 0.34 in
- Dimension H (In.)
- 0.5 in
- Dimension BW (In.)
- 5.63 in
- Dimension E (In.)
- 4.38 in
- Overall Width
- 5.63 in
- Bolt Circle Diameter
- 0.34 in
Details
- Worm Center Distance (In.)
- 1.33 in
- Mounting
- Horizontal
- For Use With
- Dayton Speed Reducers
- Item
- Speed Reducer Mounting Base
- Product Type
- Mounting Base
- For Worm Center Distance
- 1.33 in
- Mounting Orientation
- Horizontal
- Compatible Product Type
- Dayton Speed Reducers
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Dayton Speed Reducers, For Worm Center Distance 1.33 in, Bolt Circle Diameter 0.34 in, Mounting Orientation Horizontal, Overall Width 5.63 in, Includes -, Material -
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.