Shop MI-T-M
See all product information
Create Account
Unloader Kit
- Mfr # 850-0252
- Zoro # G1325755
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
GH-0703-LS10, GH-1502-LM10, GH-2403-3MGH, GH-2504-0M10, GH-2504-0M30, GH-3003-3MGH, GH-3004-0M10, GH-3004-0M30, GH-3504-0EGH
Body Material
Brass
Application
High Pressure Water Regulator Repair Kit
Wetted Materials
Brass, Plastic
Flow Rate - Maximum
8 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 850-0252
- Zoro #
- G1325755
- UPC #
- 016977001964
- Country of Origin
- Italy
- Item
- Unloader Kit
- For Use With Mfr. Model Number
- GH-0703-LS10, GH-1502-LM10, GH-2403-3MGH, GH-2504-0M10, GH-2504-0M30, GH-3003-3MGH, GH-3004-0M10, GH-3004-0M30, GH-3504-0EGH
- Body Material
- Brass
- Application
- High Pressure Water Regulator Repair Kit
- Wetted Materials
- Brass, Plastic
- Flow Rate - Maximum
- 8 gpm
- Outlet Connection Type
- Threaded
- Operating Pressure - Minimum
- 500 psi
- Fluid Temperature - Maximum
- 175 Degrees F
- For Media
- Hot Water
- Operating Pressure - Maximum
- 3,625 psi
- ASME Section Code
- Non-Code
- Flow Rate - Minimum
- 1 gpm
- Bypass Connection Type
- Threaded
Dimensions
- Bypass Connection Size
- 1/4 in
- Outlet Connection Size
- 3/8 in
Description
Unloader Kit, For Use With 1RM77,1RM78, 3WB75, 3WB76, 3WB80-3WB82, 3WB91, 3WB92, 3WE17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.