Shop RED KAP
See all product information
Create Account
Long Sleeve Striped Work Shirt, 65% Polyester / 35% Cotton, Button Front, Blue/Navy, M
- Mfr # SP10BB RG M
- Zoro # G1346479
product price:Â
$
24.65
/ea
Key Features
Material
65% Polyester / 35% Cotton
Fabric Weight
4.25 oz
Closure Type
Button Front
Style
Workshirt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP10BB RG M
- Zoro #
- G1346479
- UPC #
- 036394846450
- Country of Origin
- Multiple
- Item
- Long Sleeve Striped Work Shirt
- Color
- Blue/Navy
- Material
- 65% Polyester / 35% Cotton
- Fabric Weight
- 4.25 oz
- Closure Type
- Button Front
- Style
- Workshirt
Description
Mens Ls Lt Blu W/Navy Str Wrk Shirt,M