Shop M.A. FORD
See all product information
Create Account
Twister Gp Circuit Board Drill, 1.45Mm
- Mfr # 30205710
- Zoro # G1351459
product price:Â
$
9.79
/ea
Key Features
Overall Length
1.4961 in
Drill Bit Size
1.45 mm
Flute Length
0.4 in
Shank Diameter
0.125 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30205710
- Zoro #
- G1351459
- UPC #
- 697604323255
- Country of Origin
- United States
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Finish - Machining
- Uncoated
- Shank Type
- Straight
- Included Angle
- 130 Degrees
- Application
- Steel; Cast iron; Non-Ferrous
- Construction
- Solid
- Helix Angle
- 35 Degrees
Dimensions
- Overall Length
- 1.4961 in
- Drill Bit Size
- 1.45 mm
- Flute Length
- 0.4 in
- Shank Diameter
- 0.125 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.