Dome Light, Rectangle, Clear, White

  • Mfr # 61491-5
  • Zoro # G1352382
product price: 
$
14.89
/ea

Key Features

Lens Color
Clear
Lighting Technology
Incandescent
Voltage
12V DC
Height - Vehicle Lighting
2 1/2 in
Length - Vehicle Lighting
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61491-5
Zoro #
G1352382
UPC #
089373950020
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
2 1/2 in
Length - Vehicle Lighting
4 1/2 in
Depth
1-3/4"
Width
2-1/2"
Width - Vehicle Lighting
1 3/4 in
Length
4 9/16 in
Overall Length
4 9/16 in
Overall Width
1 3/4 in
Overall Height
2 1/2 in
Wire Rope Length
4 9/16 in

Details

Item
Dome Light
Lens Color
Clear
Lighting Technology
Incandescent
Voltage
12V DC
Lens Color - Vehicle Lighting
Clear, White
Color
White/Clear
Wiring Connection - Vehicle Lighting
Hardwired
Current Rating
2.1A
Material
Steel/Polycarbonate
Volt Bulb
12
Lens Shape - Vehicle Lighting
Rectangular
Includes
Switch
Sub-Category
Vehicle Interior Lighting
Lighting Technology - Vehicle Lighting
Incandescent
Termination Type
Hardwired
Shape
Rectangular
Lamp Type
incandescent
Mounting - Vehicle Lighting
Permanent
Housing Material
Polycarbonate
Electrical Connection
Blunt Cut
Light Type
Dome Light
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Included
Mount Type
Screw
Current
2.1 A
Mount Style
Surface
Operating Voltage
12V DC

Description

Dome Light, Shape Rectangular, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut, Overall Length 4 9/16 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 3/4 in, Overall Height 2 1/2 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable

Ratings & reviews