DriverBitSet, 4pcs, Steel, Shank:1/4"

  • Mfr # 73270
  • Zoro # G1356284
product price: 
$
14.75
/ea

Key Features

Shank Size
1/4 in
Includes
#10, #6, #8, Case, Spanner #4
Number of Pieces
4
No. of Pieces
4
Features
1/4" Drive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
73270
Zoro #
G1356284
UPC #
083771732707
Country of Origin
China

Dimensions

Bit Length
1 15/16 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Length
1 15/16 in
Tool Storage Height
7 in
Bit Industry Size
#10, #4, #6, #8
Tool Storage Width
5 in
Tool Storage Depth
4 in

Details

Includes
#10, #6, #8, Case, Spanner #4
Number of Pieces
4
Item
Driver Bit Set
No. of Pieces
4
Features
1/4" Drive
Impact Rated
Not Impact Rated
Fastening Tool Item
Spanner Power Bit Set
Material
Steel
Shank Shape
Hex
Series
Y
Compatible Product Type
1/4 in Adapters, Bit Holder, Power Tool, Screwdriver, Standard Driver
Driver Bits Included
Spanner: #4, #6, #8, #10
For Tool Type
Power
Number of Nutsetters Included
0
Tip Type
Standard
Number of Sockets Included
0
Number of Driver Bits Included
4
Head Style
Hex
Number of Bit Holders Included
0
Tool Storage Material
Plastic and card
Number of Drill Bits Included
0
Product Type
Driver Bit Set
Shell Material
Steel

Description

Driver Bit Set, No. of Pieces 4, Hex Shank Size 1/4 in, Impact Rated Not Impact Rated, Includes #10, #6, #8, Case, Spanner #4, Bit Length 1 15/16 in

Ratings & reviews