Shop GROTE

License Plate Light, Rectangular, Clear

  • Mfr # 60280
  • Zoro # G1363573

product price: 
$
8.99
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Clear
Housing Color
White
Features
Sonically Sealed
Mounting - Vehicle Lighting
Permanent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60280
Zoro #
G1363573
UPC #
089373450278
Country of Origin
Mexico

Dimensions

Length - Vehicle Lighting
3 1/4 in
Overall Width
1 3/4 in
Overall Height
1 3/4 in
Fits Chest Size
Sonically Sealed

Details

Item
License Plate Light
Lighting Technology
Incandescent
Lens Color
Clear
Housing Color
White
Features
Sonically Sealed
Mounting - Vehicle Lighting
Permanent
Wiring Connection - Vehicle Lighting
Pigtail
Color
Clear
Lamp Life
15,000 hr
Lens Color - Vehicle Lighting
Clear
Material
ABS, Polycarbonate
Shape
Rectangular
Lens Shape - Vehicle Lighting
Rectangular
Standards
SAE J587
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Mount Style
Surface
Light Type
License Plate Light
Current
33 A
Installation Type
Permanent
Electrical Connection
Pigtail
Mount Type
Grommet
Operating Voltage
12V DC

Description

License Plate Light, Lighting Technology Incandescent, Lens Color Clear, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Current 33 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, Standards SAE J587, Features Sonically Sealed, Housing Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.