Cyclone Xd 3X Solid Double Margin Drill, D
- Mfr # CXDSS2460AP
- Zoro # G1365510
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
D
Flute Length
1.339 in
Shank Diameter
1/4 in
Number of Flutes
2
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXDSS2460AP
- Zoro #
- G1365510
- UPC #
- 697604066626
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.11 in
- Drill Bit Size
- D
- Flute Length
- 1.339 in
- Shank Diameter
- 1/4 in
Details
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Finish - Machining
- ALtima Plus Coating
- Included Angle
- 140 to 142 Degrees
- Series
- Cyclone XD
- Decimal Equivalent
- 0.2460 in
- Shank Type
- Straight
- Material Application
- Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium
- Helix Angle
- 30 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.