Dummy Pair Door Knobs Lifetime Brass
- Mfr # 5015.003.FD
- Zoro # G1375173
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Material
Brass
Length
5.8
Width
5.3
Color
Lifetime Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015.003.FD
- Zoro #
- G1375173
- UPC #
- 00884011396433
- Country of Origin
- China
- Item
- Dummy Pair Door Knobs Lifetime Brass
- Series
- Estate
- Material
- Brass
- Weight
- 1.9
- Color
- Lifetime Brass
- Function
- Dummy Pair
- Warranty
- Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Dimensions
- Length
- 5.8
- Width
- 5.3
- Height
- 4.4
Description
Item Dummy Pair Door Knobs Lifetime Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.