Shop VELVAC
See all product information
Create Account
Coupling, Dummy
- Mfr # 035036
- Zoro # G1376365
product price:Â
$
6.15
/ea
Key Features
Type
Vented
Material
Steel
Color
Yellow
Includes
8 1/2 in Chain
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 035036
- Zoro #
- G1376365
- UPC #
- 728974018431
- Country of Origin
- China
- Item
- Dummy Coupling
- Type
- Vented
- Material
- Steel
- Color
- Yellow
- Includes
- 8 1/2 in Chain
- Finish
- Zinc Plated
- Shell Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- Length
- 6 1/2 in
Description
Dummy Coupling, Yellow, Material Steel, Finish Zinc Plated, Includes 8 1/2 in Chain, Length 6 1/2 in, Standards -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.