Entry Door Knobs Bright Chrome
- Mfr # 5226.260.ENTR
- Zoro # G1387012
product price:Â
$
343.20
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Backset
2-3/8" Backset
Color
Bright Chrome
Function
Entry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5226.260.ENTR
- Zoro #
- G1387012
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Brass
- Series
- Estate
- Backset
- 2-3/8" Backset
- Item
- Entry Door Knobs Bright Chrome
- Color
- Bright Chrome
- Function
- Entry
Description
Item Entry Door Knobs Bright Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.