Shop KEN-TOOL
See all product information
Create Account
Mt and Demount Iron, 41In, 7/8 In Stk
Mfr # 34647
Zoro # G1391984
product price:Â $98.19
/eaKey Features
Material
Iron
Application
For Tubeless Truck Tires
Size
7/8 in Stock
Number of Pieces
1
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34647
- Zoro #
- G1391984
- UPC #
- 703382346475
- Country of Origin
- United States
Dimensions
- Size
- 7/8 in Stock
- Length
- 41 in
- Stock Size
- 7/8 in
- Overall Length
- 41 in
- Wire Rope Length
- 41 in
Details
- Material
- Iron
- Application
- For Tubeless Truck Tires
- Number of Pieces
- 1
- Features
- Used For
- Truck, Agricultural, and Industrial Tires
- Item
- Mount and Demount Tool
- Product Type
- Tire Mount/Demount Tool
- Compatible Tire Type
- Agricultural Tires, Industrial Tires, Truck Tires
Description
Mount and Demount Tool, Product Type Tire Mount/Demount Tool, Material Iron, Overall Length 41 in, Compatible Tire Type Agricultural Tires, Industrial Tires, Truck Tires
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.