Shop 3M
See all product information
Create Account
Threaded Mandrel
- Mfr # 7100253723
- Zoro # G1407201
product price:Â
$
6.79
/ea
Key Features
Shank Dia.
1/4 in
Max. RPM
24,100 RPM
For Use With
Cross or Square Pads
Pilot Dia.
1/4 in
Thread Size
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100253723
- Zoro #
- G1407201
- UPC #
- 00051144143078
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Dia.
- 1/4 in
- Pilot Dia.
- 1/4 in
- Thread Size
- #8-32
- Overall Length
- 3/16 in
- Shank Diameter
- 1/4 in
- Wire Rope Length
- 3/16 in
- Length
- 3/16 in
Details
- Item
- Threaded Mandrel
- Max. RPM
- 24,100 RPM
- For Use With
- Cross or Square Pads
- Maximum Operating Speed
- 24,100 RPM
- Compatible Abrasive Type
- Cartridge Rolls
- Shank Type
- Straight
Description
Threaded Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size #8-32, Overall Length 3/16 in, Pilot Length Not Applicable, Pilot Diameter Not Applicable, Maximum Operating Speed 24,100 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.