Shop VESTIL
See all product information
Create Account
Crowd Control Interlocking Barrier
- Mfr # PRAIL-102-HD-Y-W
- Zoro # G1407887
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coat
Color
Yellow
Width (In.)
101.75 in
Height (In.)
41.25 in
Retroreflective Grade
Non-Reflective
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRAIL-102-HD-Y-W
- Zoro #
- G1407887
- UPC #
- 691215078108
- Country of Origin
- China
Dimensions
- Width (In.)
- 101.75 in
- Height (In.)
- 41.25 in
Details
- Item
- Crowd Control Interlocking Barrier
- Finish
- Powder Coat
- Color
- Yellow
- Retroreflective Grade
- Non-Reflective
- Material
- Steel
Description
Crowd Control Interlocking Barrier
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.