Data Cable, Plenum, 16 Wire, Yellow, 500ft

  • Mfr # 4EPL4S.38.05
  • Zoro # G1418654
product price: 
$
1,035.99
/ea
Free Shipping & Returns

Key Features

Cable Length
500 ft
Number of Strands
7
Conductor Gauge
(2) 22 AWG, (4) 18 AWG, (4) 22 AWG
Fire Rating
Plenum
Jacket Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4EPL4S.38.05
Zoro #
G1418654
UPC #
079407293834
Country of Origin
United States

Dimensions

Cable Length
500 ft
Outside Diameter
0.4 in
Spool Length
500 ft
Length
500 ft.
Conductor Size - Data Cable
(12) 22 AWG, (4) 18 AWG
Nominal Outside Dia.
0.43 in
Conductor Size
18 and 22 AWG

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
(2) 22 AWG, (4) 18 AWG, (4) 22 AWG
Fire Rating
Plenum
Jacket Color
Yellow
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Shielding Material
None
Maximum Voltage Rating
300V
NEC Article and Type
800 CMP
Standards
cULus, NEC Article 800 CMP, RoHS Compliant
Total Number of Conductors - Data Cable
16 (3 Pair)
Application
Access Control, Electronic Circuits, Control Systems, Communications, Alarm Systems
NEC Article
800
Jacket Material - Wire and Cable
Flexguard(R) PVC
Insulation Material
PVC
Shielded
Shielded
Shielded / Unshielded
Unshielded
Fire Rating - Data Cable
Plenum
Temp. Range
32 Degrees to 140 Degrees F
Suggested Voltage Rating - Data Cable
300V
Item - Data Cable
Communication Cable
Solid / Stranded
Stranded
Application - Communication Cable
Access Control, Alarm Systems
Plenum / Riser Rated
Plenum Rated
Cable Sub-Category
Fire Alarm/Life Safety/Security
Package Type - Data Cable
Spool
Package Type
Spool
Product Type
Communication Cable
Number of Pairs
3
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
32 Degrees F

Description

Communication Cable, Cable Length 500 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge (2) 22 AWG, (4) 18 AWG, (4) 22 AWG, Insulation Material PVC, Jacket Color Yellow, Jacket Material PVC, Shielded Shielded, Shielding Material None, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.4 in, Package Type Spool, Application Access Control, Electronic Circuits, Control Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CMP

Ratings & reviews