Cooler, Wire Rack
- Mfr # 4AAN7
- Zoro # G1426302
product price:Â
$
50.39
/ea
Key Features
Color
Silver
Width
10 5/8 in
Height
10 7/8 in
Length
14 1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4AAN7
- Zoro #
- G1426302
- UPC #
- 190735501092
- Country of Origin
- Multiple
Dimensions
- Width
- 10 5/8 in
- Height
- 10 7/8 in
- Length
- 14 1/2 in
- Overall Height
- 10 7/8 in
- Overall Length
- 14 1/2 in
- Overall Width
- 10 5/8 in
- Compatible Cooler Size
- 2 gal, 3 gal, 5 gal
- Wire Rope Length
- 14 1/2 in
Details
- Item
- Wire Cooler Rack
- Color
- Silver
- Material
- Steel
- Cooler Rack Holds
- 2 gal, 3 gal, 5 gal
- Includes
- Belt, Brass Buckle
- For Use With
- 2, 3 and 5 gal. Coolers
- Product Type
- Cooler Rack
- Attachment Style
- Strap with Buckle
- Shell Material
- Steel
Description
Wire Cooler Rack, Cooler Rack Holds 2 gal, 3 gal, 5 gal, Height 10 7/8 in, Length 14 1/2 in, Width 10 5/8 in, Material Steel, Color Silver, Includes Belt, Brass Buckle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.