5-Function Showerhead, White
- Mfr # K701WH
- Zoro # G1442683
product price:Â
$
13.75
/ea
Key Features
Features
Easy Clean nozzles
Flow Rate
1.8 GPM
Finish
White
Face Dia.
3.35"
Faucet Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K701WH
- Zoro #
- G1442683
- UPC #
- 46224050315
- Country of Origin
- China
Dimensions
- Face Dia.
- 3.35"
- Manufacturers Warranty Length
- Limited Lifetime
Details
- Item
- Shower Head
- Features
- Easy Clean nozzles
- Flow Rate
- 1.8 GPM
- Finish
- White
- Faucet Finish
- White
- Flow Rate (GPM)
- 1.8
- Commercial / Residential
- Commercial or Residential
- Indoor / Outdoor
- Indoor
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, which complement the hardware and finishes of existing faucets/appliances. This Keeney K701WH Stylewise 5 Function Shower Head has a white finish that matches almost any bathroom. The multi-function 3.35-in. round face provides consistent powerful spray performance with the ability to customize your desired water pressure. There are EZ clean rubber nozzles for hassle-free maintenance and a water saving flow rate of 1.8 gallons per minute. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.