Shop SPEEDAIRE

Gen Pur Filter, 5 micron, Sintered Copper

  • Mfr # 4ZK60

  • Zoro # G1448842


product price:  $47.69
/ea

Key Features

Media Type - Air Treatment
Sintered Copper
Filter Rating - Air Treatment
5 micron
Type
Pneumatic
For Use with Stock Number
4ZK78, 4ZK79, 4ZL09-4ZL11
For Use On
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZK60
Zoro #
G1448842
UPC #
190735630686
Country of Origin
China

Details

Media Type - Air Treatment
Sintered Copper
Item
Compressed Air Filter Element
Filter Rating - Air Treatment
5 micron
Type
Pneumatic
For Use with Stock Number
4ZK78, 4ZK79, 4ZL09-4ZL11
For Use On
Heavy Duty
For Removal Of
Particles, Water
Item - Air Filter Elements
General Purpose Filter Element
Weight
0.26 kg
For Substance Type
Air
Series
Heavy Duty
Filter Type
Particulate
Filter Element Material
Bronze
For Fluid Type
Compressed Air
Filter Rating
5 micron

Description

Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Bronze, Compatible Grainger Part Number 4ZK78, 4ZK79, 4ZL09, 4ZL10, 4ZL11, For Fluid Type Compressed Air, For Substance Type Air, Series Heavy Duty, Weight 0.26 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.