Connecting Link, Lambda Double Pitch

  • Mfr # C2080HLK2CL
  • Zoro # G1451886
product price: 
$
30.69
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
K-2 Lube Free Heavy Conveyor
Industry Chain Size
C2080H
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2080HLK2CL
Zoro #
G1451886
UPC #
-
Country of Origin
Japan
Roller Chain Link Item
Attachment Link
Roller Chain Link Type
K-2 Lube Free Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
Number of Strands
Single
Temp. Range
14 Degrees to 302 Degrees F
Rivet End to Center Line
0.72 in
Connecting End to Center Line
0.823 in
Finish
Black Oxide
Max. Allowable Load (Lb.)
2400
Material
Steel
Tensile Strength (Lb.)
15,400
Pin Type
Cottered
Connecting End to Center Line (In.)
0.823
Tensile Strength
15,400 lb/in
Max. Allowable Load
2,400 lb
Type
K-2 Attachment
Pitch
2 in
Lubrication
Self Lube
Agency Compliance
American National Standards Institute (ANSI)
Item
Attachment Link
Rivet End to Center Line (In.)
0.720
Maximum Operating Temperature
302 Degrees F
Pin Contruction
Cottered Pin
Centerline to Attachment End
0.823 in
Number of Tab Holes
1
Standards
ANSI
Link Type
Attachment
Minimum Operating Temperature
14 Degrees F
Centerline to Hole Center
0.72 in
Chain Number
C2080H
Attachment Number
K-2
Attachment Type
Tab
Shell Material
Steel
Traction Material
Steel

Dimensions

Industry Chain Size
C2080H
Chain Link Overall Width
1.543 in
Chain Roller Dia.
0.625 in
Pin Link Plate Thickness (In.)
0.906
Roller Link Plate Height
0.906 in
Outside Pin Dia.
0.312 in
ANSI Chain Size
C2080HL
Outside Pin Dia. (In.)
0.312
Width Between Roller Link Plates
0.625 in
Length (In.)
2 in
Roller Dia. (In.)
0.625
Overall Width (In.)
1.543
Pin Link Plate Thickness
0.906 in
Roller Link Plate Height (In.)
0.906
Inside Pin Dia.
0.312 in
Width Between Roller Link Plates (In.)
0.625
Pin Length (In.)
1.543
Pin Length
1.543 in
Roller Diameter
5/8 in
Chain Overall Width
1.543 in
Plate Thickness
0.625 in
Plate Height
0.906 in
Extended Pin Diameter
0.312 in

Description

Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Black Oxide, Pitch 2 in, Link Type Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin, Plate Height 0.906 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.