Shop RULAND

Coupling, Oldham Coupling Disc

  • Mfr # OD26/41-NL
  • Zoro # G1461013

product price: 
$
27.99
/ea

Key Features

Rated Torque
32 in-lb
Max. RPM
4,500 RPM
Max. Angular Misalignment
0.5 Degrees
Item - Oldham Coupling Discs
Oldham Coupling Disc
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OD26/41-NL
Zoro #
G1461013
UPC #
634529060001
Country of Origin
United States
Rated Torque
32 in-lb
Max. RPM
4,500 RPM
Max. Angular Misalignment
0.5 Degrees
Item - Oldham Coupling Discs
Oldham Coupling Disc
Finish
Plain
Material - Discs
Nylon
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Style
Oldham Coupling Disc
Item
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.006
Torque (In.-Lbs.)
32.00
Max. Parallel Misalignment (In.)
0.01 in
Material
Nylon
Max. Temp. Range (F)
130 Degrees F
Disc Type
Nylon
Axial Motion
0.006 in
Zero Backlash
Yes
Mechanical Fuse Break
Yes
Disc Material Grade
11
Maximum Torque
32 in-lb
Maximum Operating Temperature
130 Degrees F
Break Torque
400 in-lb
Torsional Stiffness
27 in-lb/Deg
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Features
High Torsional Stiffness, Highly Customizable Coupling, Three-Piece Design, Zero-Backlash
Weight
0.024749 lb
Minimum Operating Temperature
-10 Degrees F
Disc Finish
Plain
Angular Misalignment
0.5 Degrees
Full Bearing Support Required
Yes
Maximum Speed
4,500 RPM
Over-Standard Parallel Misalignment
0.163 in
Color
White
For Misalignment Type
Angular, Axial, Parallel
Application
Applications With High Parallel Misalignment (Up to 10% of the Coupling OD)
Parallel Misalignment
0.01 in
Disc Material
Nylon
System of Measurement
Inch
Wire Color
White

Dimensions

Outside Dia. (In.)
1.625
Fits Hub Outside Dia.
1.625 in / 41.3mm
Outside Dia. (mm)
41.30
For Hub Diameter
1 5/8 in
Coupling Size
OD26, OD41
Outside Diameter
1 5/8 in
Fits Chest Size
High Torsional Stiffness, Highly Customizable Coupling, Three-Piece Design, Zero-Backlash

Description

Motion Control Coupling, Angular Misalignment 0.5 Degrees , Axial Motion 0.006 in, Coupling Size OD26, OD41, Outside Diameter 1 5/8 in, Over-Standard Parallel Misalignment 0.163 in, Parallel Misalignment 0.01 in, Break Torque 400 in-lb, Disc Material Nylon, Maximum Torque 32 in-lb, Torsional Stiffness 27 in-lb/Deg, System of Measurement Inch, Maximum Speed 4,500 RPM, For Hub Diameter 1 5/8 in, Disc Material Grade 11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.