Shop AME
See all product information
Create Account
Inflator, 3 in 1 Function
- Mfr # 24869
- Zoro # G1462750
product price:Â
$
112.00
/ea
Free Shipping & Returns
Key Features
Used For
Tires
Material
Die Cast Aluminum with Steel
Length
19.7" (Hose)
Type
Digital
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24869
- Zoro #
- G1462750
- UPC #
- 811388027745
- Country of Origin
- China
- Used For
- Tires
- Material
- Die Cast Aluminum with Steel
- Item
- Inflator,3 in 1 Function
- Type
- Digital
- Number of Pieces
- 1
- Product Type
- Inflator,3 in 1 Function
Dimensions
- Length
- 19.7" (Hose)
Description
Inflator,3 in 1 Function
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.