Shop CARMEX

Threading Insert, 18 UN, Rectangular

  • Mfr # 14 I 18 UN MT7
  • Zoro # G1481611

product price: 
$
61.29
/ea

Key Features

Hardened (H) Compatibility
Yes
Thread Profile
UN
Insert Size
14
Cast Iron (K) Compatibility
Yes
No. of Edges
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14 I 18 UN MT7
Zoro #
G1481611
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
14
Insert Length
14.00mm

Details

Hardened (H) Compatibility
Yes
Thread Profile
UN
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
Yes
Thread Type
Internal
ISO Number
14 I 18 UN MT7
For Use With
Toolholder 4PMZ5
Super Alloy (S) Compatibility
Yes
ANSI Number
14 I 18 UN MT7
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Insert Shape
Rectangular
Insert Type
18 UN
Insert Material
Carbide
Cutting Direction
Right Hand
Rake
Positive
Item
Threading Insert
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Grade
MT7
Coating
TiAlN
Style
SR
Pitch
18 TPI
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Style
18 UN
Manufacturer Grade
MT7
ANSI Code
14 I 18 UN MT7
Chip-Breaker Style
Top Rake
Insert Holding Type
Screw
Included Angle
60 Degrees
Max. Thread Pitch
18
Thread Profile Type
Full
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Threading Location
Internal
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Thread Standard
UN
Primary Material Application ISO Code
H, K, M, N, P, S
Material - Machining
Carbide
Cutting Application
Mill Thread

Description

Threading Insert, 18 UN, Internal, Cutting Direction Right Hand, UN, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.