SQ3, Square, Insert Bit, PK50
- Mfr # A-98893
- Zoro # G1494497
product price:Â
$
27.95
/pk of 50, $0.56/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bit Style
Square Recess
Overall Length
1"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-98893
- Zoro #
- G1494497
- UPC #
- 088381482196
- Country of Origin
- Taiwan, Province of China
- Bit Style
- Square Recess
- SAE or Metric
- SAE
- Shank Style
- Hex
- Finish
- Manganese Phosphate
- For Use With
- High Torque Impact Drivers and Driver Drills
- Fastening Tool Item
- Socket Bit
- Fastening Tool Item Type
- Insert Bits
Dimensions
- Overall Length
- 1"
- Hex Shank Size
- 1/4"
- Overall Bit Length
- 1"
- Fastening Tool Tip Size
- SQ3
- Point Size
- #3
Description
Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.