Shop MAXIM LIGHTING
See all product information
Create Account
Junction Box
- Mfr # 53838WT
- Zoro # G1509272
product price:Â
$
20.00
/ea
Key Features
Length
4 in
Height
1 in
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53838WT
- Zoro #
- G1509272
- UPC #
- 783209186057
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Height
- 1 in
Details
- Lamp Included
- No
Description
The versatile MX-LD-AC LED disc features two piece aluminum construction that allowing for surface mounting all recessed. They are designed for daisy chain installation of up to 20 discs on one power supply. Fully dimmable with ELV and Triac dimmers. This combination of versatility, safety, energy efficiency and dimmability make the MX-LD-AC LED discs the smart choice for disc lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.