Shop ZORO SELECT
See all product information
Create Account
Rigid Door Stop, Solid Brass
- Mfr # 4JG88
- Zoro # G1530015
product price:Â
$
7.49
/ea
Key Features
Finish
Bright Brass
Material
Brass
Mounting
Screw In
Mounting Style
Screw-In
Mounting Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4JG88
- Zoro #
- G1530015
- UPC #
- 190735044384
- Country of Origin
- Multiple
Dimensions
- Base Dia.
- 1 in
- Overall Length
- 3 in
- Base Diameter
- 1 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Door Stop
- Finish
- Bright Brass
- Material
- Brass
- Mounting
- Screw In
- Mounting Style
- Screw-In
- Mounting Type
- Wall Mount
- Color
- Gold
- Hardware
- Included
- Projection
- 3 in
- Includes
- Wood Screw Mounting Hardware
- Product Type
- Door Stop
- ANSI/BHMA Finish
- Bright Brass, Clear Coated
- Includes Hardware
- Hardware Included
- Shell Material
- Brass
- Wire Color
- Gold
Description
Door Stop, Mounting Type Screw In, Finish Bright Brass, Color Gold, Base Dia. 1 in, Projection 3 in, Mounting Style Screw-In, Material Brass, Hardware Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.