Shop STARRETT

Combination Square Set, 2 Pc

  • Mfr # 11H-12-4R
  • Zoro # G1550857

product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Head Type
Square
Blade Length (In.)
12 in
Head Material
Cast Iron
Blade Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11H-12-4R
Zoro #
G1550857
UPC #
049659500554
Country of Origin
United States

Dimensions

Blade Length (In.)
12 in
Length
Blade: 12"
Blade Width
3/4 in
Blade Thickness
0.08 in
Head Width
9/16 in
Blade Length
12 in
Head Length
3 in
Fits Chest Size
Reversible Lock Bolt

Details

Item
Combination Square
Number of Pieces
2
Head Type
Square
Head Material
Cast Iron
Blade Material
Steel
Blade Finish
Brushed
Includes
Combination Blade and Square Head
Graduation Type
4R
Features
Reversible Lock Bolt
Finish
Blade: Regular, Head: Black Wrinkle
Graduations
8ths, 16ths, Quick Reading 32nds, 64ths
Accuracy
+/- .0025 in
Graduation Marks - Front
1/64 in
Head Coating
Enamel
Head Vial Included
Yes
System of Measurement
SAE
Head Finish
Wrinkle
Blade Coating
Chrome
Graduation Mark Style
Etched
Squareness Tolerance
+/- 0.002 in
Graduation Color
Black
Head Color
Black
Graduation Units
Inches
Straightness Tolerance
0.001 in/ft
Graduation Scale
4R

Description

The STARRETT 11H-12-4R is a 2-piece combination square set that includes a 12 in steel combination blade and a cast iron square head. It is used for measuring and layout work, and features a reversible lock bolt, built-in scriber, and spirit level. The blade has a regular finish with black etched graduations in inch units, and the head has a black wrinkle finish.

Key Features:

  • 12 in blade: Steel blade sized for general measuring and layout tasks.
  • 4R graduation scale: Front graduations include 8ths, 16ths, quick-reading 32nds, and 64ths in inch units.
  • Etched black graduations: Photo-engraved/etched markings are designed for clear reading.
  • Square head: Cast iron head with black wrinkle enamel finish.
  • Reversible lock bolt: Allows the blade to be secured in position.
  • Built-in scriber and spirit level: Adds marking and leveling functions to the square head.
  • Accuracy: Rated to +/- .0025 in with squareness tolerance of +/- 0.002 in and straightness tolerance of 0.001 in/ft.
  • Blade dimensions: 3/4 in wide and 0.08 in thick.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.