Test Clip, PK2
- Mfr # 602030-360-002
- Zoro # G1554603
product price:Â
$
4.95
/pk of 2, $2.48/ea
Key Features
Color
Chrome
Connection Type
Clip On
Gauge
14/12 ga
Connection
Crimp/Solder
Insulation Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 602030-360-002
- Zoro #
- G1554603
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Test Clip
- Color
- Chrome
- Connection Type
- Clip On
- Gauge
- 14/12 ga
- Connection
- Crimp/Solder
- Insulation Material
- Steel
- Includes
- 30
- Housing Material
- Steel
- Max. Jaw Opening
- 3/4 in
- Features
- Jaws Grasp Terminal Bolts
- Max. Amps
- 25 A
- Maximum Current
- 30 A
- Product Type
- Test Clip
- Jaw Type
- Compression Spring
- Contact Material
- Silver
- Maximum Jaw Opening
- 3/4 in
- Wire Color
- Chrome
Dimensions
- Overall Length
- 3 1/8 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
- Fits Chest Size
- Jaws Grasp Terminal Bolts
Description
Test Clip, Product Type Test Clip, Gauge 14/12 ga, Connection Type Clip On, Maximum Current 30 A, Maximum Jaw Opening 3/4 in, Color Chrome, Contact Material Silver, Insulation Material Steel, Includes 30, Features Jaws Grasp Terminal Bolts, Jaw Type Compression Spring, Overall Length 3 1/8 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.