Threaded Insert Blade
- Mfr # 2KIPF-3
- Zoro # G1569145
product price:Â
$
97.59
/ea
Key Features
Type
Prewinder
Application
For Installing Threaded Inserts
Series
Tangless
Thread Type
UNF
Compatible with Manufacturer Model Number
2KPHF-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2KIPF-3
- Zoro #
- G1569145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Compatible Thread Size
- #10-32
Details
- Item
- Install Tool Replacement Blade
- Type
- Prewinder
- Application
- For Installing Threaded Inserts
- Series
- Tangless
- Thread Type
- UNF
- For Use With
- 2DA20 Installation Tool
- Compatible with Manufacturer Model Number
- 2KPHF-3
- Compatible Manufacturer Part Number
- 2KPHF-3
- Compatible Manufacturer Model Number
- 2KPHF-3
- Compatible Insert Type
- Helical Inserts
- Compatible Thread Type
- Fine
- Compatible Tool Type
- Recoil Round Installation Tool
- Product Type
- Tool Replacement Part
- For Use With Mfr. Model Number
- 2KPHF-3
- Compatible with Manufacturer Model No.
- 2KPHF-3
- Compatible with Mfr. Model No.
- 2KPHF-3
- For Use with Mfr Model Number
- 2KPHF-3
- Compatible Pump Manufacturer Part Number
- 2KPHF-3
- Compatible Mfr. Model Number
- 2KPHF-3
- For Manufacturer Part Number
- 2KPHF-3
- Compatible with Mfr. Model Number
- 2KPHF-3
Description
Install Tool Replacement Blade, Compatible Insert Type Helical Inserts, Compatible Thread Size #10-32, Compatible Thread Type Fine, Compatible Tool Type Recoil Round Installation Tool, Compatible with Grainger Part Number 2DA20, Compatible with Manufacturer Model Number 2KPHF-3, Product Type Tool Replacement Part, Series Tangless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.