Shop SIGNET

Insertion Magmeter

  • Mfr # 3-2551-P0-41
  • Zoro # G1573153

product price: 
$
2,377.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polypropylene
For Pipe Size
1/2 to 36 in
Connection Type
Insertion
Max. Pressure
150 psi @ 77 Degrees F
Wetted Materials
EPR, FPM, NEMA 4X/IP65, PBT, Polyamide, PVDF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-2551-P0-41
Zoro #
G1573153
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 to 36 in
Length
2.1 in
Height
1/2 in
Connection Size (In.)
GF Insertion Fitting
Cable Length (Ft.)
1000 Max
Height (In.)
0.5
Length (In.)
2 1/8 in
Width (In.)
1/2"
Width
1/2 in
Overall Width
0.5 in
Overall Length
2.1 in
Cable Length
1,000 ft
Overall Height
0.5 in
Wire Rope Length
2.1 in

Details

Item
Magmeter Flow Sensor
Housing Material
Polypropylene
Connection Type
Insertion
Max. Pressure
150 psi @ 77 Degrees F
Wetted Materials
EPR, FPM, NEMA 4X/IP65, PBT, Polyamide, PVDF
Max. Viscosity
500 SUS
Flow Range
0.14 to 1309 gpm
Fitting
GF Insertion Fitting
Fluid Temp. Range
32 Degrees to 185 Degrees F
Max. Voltage
24V DC
Standards
CE Certified, cUL/UL Listed, RoHS
Chamber Material
PP
Shaft Material
No Shaft
Max. Pressure (PSI)
150 psi @ 77F
GPM Max.
Depends On Pipe Size
Max. Temp. (F)
185 Degrees F
Output
Frequency
Seal Material
Viton
Flow Range @ GPM of Water
0.14 to 1309
Temp.
855 Degrees F
Output Type
4-20 mA
Product Type
Display Magmeter
Voltage - Maximum
24V DC
Flow Rate - Minimum
0.14 gpm
Media Temperature - Maximum
185 Degrees F
Viscosity - Maximum
500 SUS
Media Temperature - Minimum
32 Degrees F
Flow Rate - Maximum
1,309 gpm
Includes Totalizer
Yes
Wetted Material
Ethylene Propylene, Viton, PBT, Polyamide, PVDF

Description

Magmeter Flow Sensor, Product Type Display Magmeter, Connection Type Insertion, Media Temperature - Maximum 185 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum 24V DC, Housing Material Polypropylene, Seal Material Viton, Shaft Material No Shaft, Wetted Material Ethylene Propylene, Viton, PBT, Polyamide, PVDF, Standards CE Certified, cUL/UL Listed, RoHS, Output Type 4-20 mA, Flow Rate - Maximum 1,309 gpm, Flow Rate - Minimum 0.14 gpm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.