Dome Lamp, Round, Clear, Bulb Replaceable

  • Mfr # 61821
  • Zoro # G1574349
product price: 
$
18.99
/ea

Key Features

Lens Color
Clear
Lighting Technology
Incandescent
Voltage
12V DC
Wiring Connection - Vehicle Lighting
Hardwired
Termination Type
Hardwired
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61821
Zoro #
G1574349
UPC #
089373130231
Country of Origin
China

Dimensions

Width - Vehicle Lighting
1 1/2 in
Diameter - Vehicle Lighting
6 7/16 in
Width
6-7/16"
Depth
1-11/16"
Diameter
6-7/16"
Length
6 7/16 in
Height
6-7/16"
Overall Height
6 7/16 in
Overall Length
6 7/16 in
Overall Diameter
6 7/16 in
Overall Width
1 11/16 in
Wire Rope Length
6 7/16 in

Details

Item
Dome Light
Lens Color
Clear
Lighting Technology
Incandescent
Voltage
12V DC
Wiring Connection - Vehicle Lighting
Hardwired
Termination Type
Hardwired
Lamp Life
1 yr
Housing Material
Aluminum
Lens Shape - Vehicle Lighting
Round
Color
Clear
Base Mounting Centers
5 29/32 in
Fits
Buses, RVs
Volt Bulb
12
Housing Color
Silver
Lens Color - Vehicle Lighting
Clear
Lens Material
Polycarbonate
Mounting Type
Surface
Mounting - Vehicle Lighting
Permanent
Current Rating
1.44A
Shape
Round
Number of Bulbs
1
Lamp Type
incandescent
Post
No
Type
Bulb Replaceable
Material
Aluminum
Used For
Buses, RVs
Sub-Category
Vehicle Interior Lighting
Lighting Technology - Vehicle Lighting
Incandescent
Includes
Switch
Electrical Connection
Blunt Cut
Current
1.4 A
Includes Electrical Connection
Electrical Connection Included
Mount Type
Screw
Installation Type
Permanent
Mount Style
Surface
Light Type
Dome Light
Operating Voltage
12V DC

Description

Dome Light, Shape Round, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter 6 7/16 in, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut, Overall Length 6 7/16 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 11/16 in, Overall Height 6 7/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable

Ratings & reviews