Front Diffusing Grille, White
- Mfr # 6703
- Zoro # G1575939
product price:Â
$
58.35
/ea
Key Features
Type
Two-Way
Finish
White
Color
White
Features
A Diffusing Grille Snaps On to The Front of Your Forsaire System, Can Direct the Heated Air from The Front of Your Furnace to The Right and Left for A More Dispersed Airflow
Grille/Register Item
Front Diffusing Grille
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6703
- Zoro #
- G1575939
- UPC #
- -
- Country of Origin
- United States
- Item
- Front Diffusing Grille
- Type
- Two-Way
- Finish
- White
- Color
- White
- Features
- A Diffusing Grille Snaps On to The Front of Your Forsaire System, Can Direct the Heated Air from The Front of Your Furnace to The Right and Left for A More Dispersed Airflow
- Grille/Register Item
- Front Diffusing Grille
Description
Front Diffusing Grille,Two-Way,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.