Shop EATON BUSSMANN
See all product information
Create Account
Puller, Fuse, Medium
- Mfr # FP-3
- Zoro # G1581517
product price:Â
$
35.91
/ea
Key Features
Size
Medium
For Use With
1 in to 1-3/4 in dia 0 to 100/0 to 60 Amperes Fuses
Overall Length
7 1/4 in
Color
Gray
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP-3
- Zoro #
- G1581517
- UPC #
- 051712101929
- Country of Origin
- Mexico
Dimensions
- Size
- Medium
- Overall Length
- 7 1/4 in
- Tool Height
- 1/2 in
- Tool Width
- 3 in
- Minimum Fuse Diameter
- 1 in
- Tool Length
- 8 in
- Maximum Fuse Diameter
- 1 1/4 in
- Fits Chest Size
- For Safely Removing Fuses From Their Blocks, Heavy Duty Tools, Used with All Cartridge Fuses Matching Fuse Diameter Range
Details
- Item
- Fuse Puller
- For Use With
- 1 in to 1-3/4 in dia 0 to 100/0 to 60 Amperes Fuses
- Color
- Gray
- Material
- Nylon
- Insulated / Uninsulated
- Insulated
- Description/Special Features
- Nonslip Handles w/Protective Finger Stops
- Features
- For Safely Removing Fuses From Their Blocks, Heavy Duty Tools, Used with All Cartridge Fuses Matching Fuse Diameter Range
- Tool Weight
- 0.186 lb
- Minimum Fuse Amperage
- 70 A
- Compatible Fuse Type
- Cartridge Fuse
- Maximum Fuse Amperage
- 200 A
- Includes Voltage Detection Light
- No
- Standards
- RoHS Compliant
- Insulated
- Yes
- Shell Material
- Nylon
- Wire Color
- Gray
Description
Fuse Puller, Compatible Fuse Type Cartridge Fuse, Minimum Fuse Diameter 1 in, Minimum Fuse Amperage 70 A, Maximum Fuse Diameter 1 1/4 in, Maximum Fuse Amperage 200 A, Tool Length 8 in, Material Nylon, Includes Voltage Detection Light No, Insulated Yes, Color Gray, Features For Safely Removing Fuses From Their Blocks, Heavy Duty Tools, Used with All Cartridge Fuses Matching Fuse Diameter Range, Tool Height 1/2 in, Standards RoHS Compliant, Tool Weight 0.186 lb, Tool Width 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.