Shop LIFTMASTER
See all product information
Create Account
Loop Detector, Plug In, Black
- Mfr # LOOPDETLM
- Zoro # G1587139
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
For Use With
CSL24V DC, CSW24V DC, LA5001PKGDC, LA500DC, LA500DCS
Height
1 1/8 in
Width
2 3/4 in
Color
Black
Type
Plug In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LOOPDETLM
- Zoro #
- G1587139
- UPC #
- 012381020003
- Country of Origin
- Mexico
- Item
- Loop Detector
- For Use With
- CSL24V DC, CSW24V DC, LA5001PKGDC, LA500DC, LA500DCS
- Color
- Black
- Type
- Plug In
- Operation
- Commercial and Industrial Grade
- Construction
- Plastic
- Voltage
- 12V DC
- Operating Voltage
- 12V DC
Description
Loop Detector, Includes Not Applicable, Operating Voltage 12V DC, Overall Height 1 in, Overall Length 8 in, Overall Width 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.