Electronic Indicator, 4"/100mm Range

  • Mfr # 2700-805
  • Zoro # G1591882
product price: 
$
1,349.99
/ea
Free Shipping & Returns

Key Features

Series
Series 2700
Resolution
0.002 mm, 0.0001 in
Accuracy
+/- 2
Bezel
Yes
Long Form Calibration Certificate
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2700-805
Zoro #
G1591882
UPC #
049659727630
Country of Origin
United States
Item
Backlit Digital Indicator with Replaceable Back
Series
Series 2700
Range
0 in to 4 in
Resolution
0.002 mm, 0.0001 in
Accuracy
+/- 2
Bezel
Yes
Long Form Calibration Certificate
No
Includes
3/8 in Stem
Features
Set Tolerances to Backlights, Inch and Metric Display, Analog Visual Display, Travel Reverse, Display Hold, Simple Data Collection, Floating Zero, High Storage Recall, Lock Combination
Maximum Measurement - Inch
4 in
Minimum Measurement - Inch
0 in
Maximum Measurement - mm
100 mm
Variable Resolution
Yes
Minimum Measurement - mm
0 mm
Display Type
Color LCD
SPC Output
Yes
Number of Indicators
1
Operation Type
Plunger
Included Certification
None
IP Rating
IP54
Bezel Type
No
Shock Resistant
No
Includes Case
No
Includes Battery
No
Contact Point Shape
Curved
Compatible Data Output Cable
2700SCKB
Data Output Type
Cabled
Max. Measuring Force
1.471 N
Compatible Wireless Transmitter
PT63300-4N
Non-Magnetic
No
Body Color
Black
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
100 mm
Inches Measured - Maximum
4 in
Inches Measured - Minimum
0 in
Maximum Measuring Force
1.471 N
Bezel Lock
No
Back Type
Lug

Dimensions

Stem Dia.
0.375 in
Dimension Type
Inch/Metric
Dial Size
2.5 in
Battery Size
USB/AC Powered
Contact Point Dia.
0.2 in
Stem Thread Size
#4-48 UNF
Stem Diameter
0.375 in
Contact Point Diameter
0.2 in

Description

Backlit Digital Indicator with Replaceable Back, Series Series 2700, Resolution 0.002 mm, 0.0001 in, Accuracy +/- 2, Range 0 in to 4 in, Bezel Yes, Long Form Calibration Certificate No, Features Set Tolerances to Backlights, Inch and Metric Display, Analog Visual Display, Travel Reverse, Display Hold, Simple Data Collection, Floating Zero, High Storage Recall, Lock Combination, Includes 3/8 in Stem

Ratings & reviews