Pull Station, 4" Depth
- Mfr # FWC-CNV-PULL2
- Zoro # G1593687
product price:Â
$
28.49
/ea
Key Features
Type
Marked Fire
Mounting
Surface
Height (In.)
5 1/2 in
Length (In.)
5 1/2 in
Depth (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FWC-CNV-PULL2
- Zoro #
- G1593687
- UPC #
- 785026173036
- Country of Origin
- United States
Dimensions
- Height (In.)
- 5 1/2 in
- Length (In.)
- 5 1/2 in
- Depth (In.)
- 4 in
- Tube Length (Ft.)
- 1 ft
- Duct Width (Ft.)
- 1 to 10 ft
- Width (In.)
- 4 1/2 in
- Overall Width
- 4 1/2 in
- Overall Depth
- 4 in
- Overall Height
- 5 1/2 in
Details
- Item
- Pull Station
- Type
- Marked Fire
- Mounting
- Surface
- Includes
- Hex Key
- Standby Current (uA)
- 0 uA
- Finish
- Smooth
- Ambient Temp. Limits (F)
- -13 Degrees to 150 Degrees F
- Air Velocity (FPM)
- 0 to 2000 fpm
- Product Type
- Pull Station
- Action
- Double
- Marking
- Fire
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Temperature - Maximum
- 150 Degrees F
- Body Finish
- Smooth
Description
Pull Station, Marked Fire, Finish Smooth, Surface Mounting, Alarm Current -, Standby Current (uA) 0, Depth (In.) 4, Height (In.) 5-1/2, Length (In.) 5-1/2, Tube Length (Ft.) 1, Width (In.) 4-1/2, Duct Width (Ft.) 1 to 10, Ambient Temp. Limits (F) -13 to 150, Air Velocity (FPM) 0 to 2000, Voltage N/A, Includes Hex Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.