Shop PROPPER
See all product information
Create Account
Cap, Olive, Universal
- Mfr # F55153C330ONESZ
- Zoro # G1608630
product price:Â
$
14.99
/ea
Key Features
Material
6% Spandex, 94% Nylon
Size
Universal
Style
Cap
Features
Breathable and Quick Dry Fabric, Three Loop Fields for Patches, UPF 50
Adjustment Type
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F55153C330ONESZ
- Zoro #
- G1608630
- UPC #
- 788029515384
- Country of Origin
- China
Dimensions
- Size
- Universal
- Head Size
- 21 7/8 in to 24 3/8 in
- Maximum Hat Size
- 7 3/4
- Fits Chest Size
- Breathable and Quick Dry Fabric, Three Loop Fields for Patches, UPF 50
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Item
- Baseball Hat
- Material
- 6% Spandex, 94% Nylon
- Color
- Green
- Style
- Cap
- Features
- Breathable and Quick Dry Fabric, Three Loop Fields for Patches, UPF 50
- Adjustment Type
- Hook-and-Loop
- Moisture-Wicking
- Yes
- Maximum Head Circumference
- 24 3/8 in
- Minimum Head Circumference
- 21 7/8 in
- Shell Material
- 6% Spandex, 94% Nylon
- Wire Color
- Green
- Container Type
- Cap
Description
Baseball Hat, Style Cap, Adjustment Type Hook-and-Loop, Maximum Hat Size 7 3/4, Material 6 Percent Spandex, 94 Percent Nylon, Color Green, Size Universal, Maximum Head Circumference 24 3/8 in, Features Breathable and Quick Dry Fabric, Three Loop Fields for Patches, UPF 50, Minimum Head Circumference 21 7/8 in, Moisture-Wicking Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.