Shop PROPPER
See all product information
Create Account
Hat, Navy, M
- Mfr # F55894V450S-M
- Zoro # G1609017
product price:Â
$
19.99
/ea
Key Features
Material
Polyester
Size
M
Style
Cap
Features
100% Polyester Stretch Mesh, Knit Mesh for Breathability, Elastic Sweatband for Flexible Fit
Adjustment Type
Fitted Hat (Non-Adjustable)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F55894V450S-M
- Zoro #
- G1609017
- UPC #
- 788029507792
- Country of Origin
- Multiple
Dimensions
- Size
- M
- Head Size
- 21 7/8 in to 22 5/8 in
- Minimum Hat Size
- 7
- Maximum Hat Size
- 7 1/4
- Fits Chest Size
- 100% Polyester Stretch Mesh, Knit Mesh for Breathability, Elastic Sweatband for Flexible Fit
Details
- Item
- Hat
- Material
- Polyester
- Color
- Navy
- Style
- Cap
- Features
- 100% Polyester Stretch Mesh, Knit Mesh for Breathability, Elastic Sweatband for Flexible Fit
- Adjustment Type
- Fitted Hat (Non-Adjustable)
- Minimum Head Circumference
- 21 7/8 in
- Material Style
- Mesh
- Maximum Head Circumference
- 22 5/8 in
- Shell Material
- Polyester
- Wire Color
- Navy
Description
Hat, Style Cap, Adjustment Type Fitted Hat (Non-Adjustable), Maximum Hat Size 7 1/4, Material Polyester, Color Navy, Size M, Maximum Head Circumference 22 5/8 in, Features 100 Percent Polyester Stretch Mesh, Knit Mesh for Breathability, Elastic Sweatband for Flexible Fit, Material Style Mesh, Minimum Hat Size 7, Minimum Head Circumference 21 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.