Shop BEA
See all product information
Create Account
Digital Receiver, Digital
- Mfr # 10RD433
- Zoro # G1610920
product price:Â
$
60.49
/ea
Key Features
Frequency
433 MHz
Operating Temp. Range
14 Degrees to 131 Degrees F
Features
Activation of Automatic Doors, Extended Hold Time, Learn Modes Delay and No-Delay Learn Modes
Power Required
12V AC to 24V AC, 12V DC to 24V DC
Technology
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10RD433
- Zoro #
- G1610920
- UPC #
- -
- Country of Origin
- China
- Item
- Digital Receiver
- Frequency
- 433 MHz
- Operating Temp. Range
- 14 Degrees to 131 Degrees F
- Features
- Activation of Automatic Doors, Extended Hold Time, Learn Modes Delay and No-Delay Learn Modes
- Power Required
- 12V AC to 24V AC, 12V DC to 24V DC
- Technology
- Digital
- Contact Rating
- 0.3 A at 60V DC, 0.5 A at 125V AC, 1 A at 30V DC
- Voltage
- 12 to 24V AC/DC
- Product Type
- Digital Receiver
- Operating Temperature - Minimum
- 14 Degrees F
- Technology Type
- Radio Control Frequency
- Operating Temperature - Maximum
- 131 Degrees F
Dimensions
- Mounting Height
- 1 in
- Overall Width
- 2 1/8 in
- Mounting Height - Maximum
- 1 in
- Fits Chest Size
- Activation of Automatic Doors, Extended Hold Time, Learn Modes Delay and No-Delay Learn Modes
Description
Digital Receiver, Technology Digital, Frequency 433 MHz, Mounting Height 1 In., Operating Temp. Range 14 Degrees F to 131 Degrees F, Contact Rating 1A @ 30VDC, Power Required 12 to 24VAC/DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.