Shop BEA
See all product information
Create Account
Square Switch, Surface Mounted
- Mfr # 10MAGDE1
- Zoro # G1611036
product price:Â
$
1,232.99
/ea
Free Shipping & Returns
Key Features
Type
Surface Mounted
Switch Action
Momentary
Material
Aluminum, Stainless Steel
Input Voltage
12 to 24V DC
Standards
BOCA or NBC, IBC, NFPA 101, SBC, UBC, UL and cUR Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10MAGDE1
- Zoro #
- G1611036
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 2 3/8 in
- Overall Depth
- 3/4 in
- Overall Width
- 7 1/2 in
- Fits Chest Size
- Customizable LED Features, Programmable Egress Time
Description
Exit Push Button, Type Surface Mounted, Switch Action Momentary, Material Aluminum, Stainless Steel, Input Voltage 12 to 24V DC, Standards BOCA or NBC, IBC, NFPA 101, SBC, UBC, UL and cUR Listed, Exit Device Type Mortise, ADA Compliant No, Features Customizable LED Features, Programmable Egress Time
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.