Square Mount Box, Plastic, Flush Mount
- Mfr # 10BOX6SQFM
- Zoro # G1611331
product price:Â
$
52.69
/ea
Key Features
Type
Flush Mount
Length
7 3/4 in
Material
Plastic
ANSI/BHMA Finish
Unfinished
Overall Length
7 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10BOX6SQFM
- Zoro #
- G1611331
- UPC #
- -
- Country of Origin
- China
- Item
- Square Mount Box
- Type
- Flush Mount
- Material
- Plastic
- ANSI/BHMA Finish
- Unfinished
- Compatible Brand
- BEA
- Compatible Series
- BEA Activation Plates
- Product Type
- Surface Mount Box
- Compatible Manufacturer Model Number
- MS31, MS41
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Length
- 7 3/4 in
- Overall Length
- 7 3/4 in
- Overall Width
- 7 3/4 in
- Overall Height
- 1 7/8 in
- Wire Rope Length
- 7 3/4 in
Description
Square Mount Box, Flush Mount, Length 6 In., Plastic Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.