Shop DE-STA-CO
See all product information
Create Account
Swing/Toggle Clamp, Pneumatic
- Mfr # 802-U
- Zoro # G1612694
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Holding Capacity (Lb.)
200
Material
Steel
Operating Temp.
-14 Degrees to 195 Degrees F
Max. Input Air Pressure (PSI)
80
Features
Sensor Ready for Round or T-Slot Style Sensors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 802-U
- Zoro #
- G1612694
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pneumatic Swing and Toggle Clamp
- Holding Capacity (Lb.)
- 200
- Material
- Steel
- Operating Temp.
- -14 Degrees to 195 Degrees F
- Max. Input Air Pressure (PSI)
- 80
- Features
- Sensor Ready for Round or T-Slot Style Sensors
- Base Mounting Centers (In.)
- 1.06 x 0.50
- Includes
- Spindle 202208-M
- Holding Capacity
- 200 lb
- Max. Input Air Pressure
- 80 psi
- Max. Operating Temperature
- 195 Degrees F
- Body Material
- Steel
- Min. Operating Temperature
- -14 Degrees F
- Application
- Assembly, Welding
- Air Connection Center-to-Center Distance
- 1.06 in
- Clamping Force - Maximum
- 200 lbf
- Arm Swing Angle
- 92 Degrees
- Input Air Pressure - Maximum
- 80 psi
- Operating Temperature - Maximum
- 194 Degrees F
- Air Connection Type
- NPT
- Body Mounting Type
- T-Slot Framing
- Operating Temperature - Minimum
- -14 Degrees F
Description
Pneumatic Swing and Toggle Clamp, Steel, Overall Length 7.51 in, Overall Height 3.79 in, Application Assembly, Welding, Arm Length 1.73 in, Arm Swing Angle 92 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.