Brush
- Mfr # 600A-84
- Zoro # G1615595
product price:Â
$
55.79
/ea
Key Features
Flange Material
Aluminum
Insert Material
Nylon
Overall Width
1 5/8 in
Overall Length
84 in
Standards
ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600A-84
- Zoro #
- G1615595
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Sweep
- Flange Material
- Aluminum
- Insert Material
- Nylon
- Standards
- ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
- Projection
- 1/4 in
- Door Sweep Type
- Brush
- Flange Finish
- Anodized
- Insert Type
- Brush
- Insert Color
- Gray
- UL Fire Rating
- UL10B, UL10C
- Housing Material
- Aluminum
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
- Green Environmental Attribute
- Applicable to LEED Criteria
- Sweep Type
- Brush
- Product Type
- Door Sweep
- Features
- Moisture-Resistant, Screw Holes Slotted for Adjustment
Dimensions
- Length
- 84 in
- Overall Width
- 1 5/8 in
- Overall Length
- 84 in
- Insert Size
- 1/2 in
- Flange Width
- 7/8"
- Flange Height
- 7/8 in
- Flange Thickness
- 0.25 in
- Wire Rope Length
- 84 in
- Fits Chest Size
- Moisture-Resistant, Screw Holes Slotted for Adjustment
Description
Door Sweep, Housing Material Aluminum, Features Moisture-Resistant, Screw Holes Slotted for Adjustment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.