Inside Micrometer Set, 2 to 4" Range

  • Mfr # S770BXTFZ
  • Zoro # G1620040
product price: 
$
6,492.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
Thimble
Friction
SPC Output
Yes
Rotating Spindle (Yes/No)
No
Rod Type
Tubular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S770BXTFZ
Zoro #
G1620040
UPC #
049659726213
Country of Origin
United Kingdom

Dimensions

Rod Dia.
4.000 in
Maximum Measuring Depth
4 in
Depth Measurement - Maximum
4 in

Details

Item
Digital 3-Point Inside Micrometer Kit
Range
2 in to 4 in, 50 mm to 100 mm
Resolution
0.00005 in, 0.001 mm
Thimble
Friction
SPC Output
Yes
Rotating Spindle (Yes/No)
No
Rod Type
Tubular
Lock Nut Type
Screw
Number of Gauges
0
Includes
Adjusting Wrench, Contacts, Instructions, Setting Ring, Spare Battery,
Movement of Screw
1 in
Number of Measuring Rods
0
Features
Wide Measurement Range, Protection Against Coolant, Water, Dirt and Dust, LCD Digital Readout is Easy to Read and Reduces Error, Extension for Deep Holes, Precision Ratchet Stop Provides Correct Contact Pressure for Accurate Readings
Thimble Type
Ratchet
Case Included
Yes
Case Type
Wood Case
Contact Point Material
Carbide
Minimum Measurement - Inch
2 in
Includes Battery
Yes
Operation Type
Digital
Data Output Type
Cabled, Wireless
Maximum Measurement - mm
100 mm
IP Rating
IP65
Accuracy
+/- 0.002 in
Inside Micrometer Type
3-Point Inside Micrometer
Minimum Measurement - mm
50 mm
Display Type
LCD
Number of Micrometers
1
Maximum Measurement - Inch
4 in
Functions
Inch/mm Conversion, Reducing The Need to Exchange Anvils
Coolant Resistant
Yes
Included Ranges
2 5/8 in to 3 1/4 in/50 mm to 65 mm, 2 in to 2 5/8 in/65 mm to 80 mm, 3 1/4 in to 4 in/80 mm to 100 mm
Inches Measured - Minimum
2 in
Millimeters Measured - Maximum
100 mm
Inches Measured - Maximum
4 in
Millimeters Measured - Minimum
50 mm

Description

Digital 3-Point Inside Micrometer Kit, Range 2 in to 4 in, 50 mm to 100 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Movement of Screw 1 in, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD

Ratings & reviews