Aluminium Hookaroon, 35.5"
- Mfr # OX 172 A-0900
- Zoro # G1627199
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Overall Length
900mm
Head Material
Aluminium
Features
Moving and Picking Up Small Tree Trunks and Moving Lumber, Ergonomic, High Stability, the Special Geometry of the Tip Guarantees a Firm Grip in the Wood, Reliable Hold, Lightweight
Handle
Plastic Grip
Head Weight
1.68 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OX 172 A-0900
- Zoro #
- G1627199
- UPC #
- -
- Country of Origin
- Austria
- Head Material
- Aluminium
- Features
- Moving and Picking Up Small Tree Trunks and Moving Lumber, Ergonomic, High Stability, the Special Geometry of the Tip Guarantees a Firm Grip in the Wood, Reliable Hold, Lightweight
- Handle
- Plastic Grip
- Head Weight
- 1.68 lb
- Item
- Aluminium Hookaroon,35.5"
- Handle Design
- Aluminium
Dimensions
- Overall Length
- 900mm
Description
The Ochsenkopf OX 172 A-0900 Aluminium Hookaroon, 35.5" is a lightweight axe that will help you get the job done with ease. The aluminium head weighs 1.68 lb and has an overall length of 900mm. With its plastic grip handle, this hookaroon is easy to use and comfortable to hold. It has an aluminium design for both the handle and head. This Ochsenkopf Axes, Hatchets, & Splitting Wedges is just what you need for your next outdoor project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.