Split Quick Axe w/Hickory Handle
- Mfr # OX 648 H-2508
- Zoro # G1627619
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Wood
Handle Length
31 1/2 in
Overall Length
800mm
Features
End of Handle Rounded for Extra Comfort
Head Weight
5.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OX 648 H-2508
- Zoro #
- G1627619
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Handle Length
- 31 1/2 in
- Overall Length
- 800mm
- Blade Width
- 115 mm
- Fits Chest Size
- End of Handle Rounded for Extra Comfort
Details
- Handle Material
- Wood
- Features
- End of Handle Rounded for Extra Comfort
- Head Weight
- 5.5 lb
- Cutting Edge
- 4-1/2"
- Item
- Split Quick Axe w/Hickory Handle
- Handle Design
- Hickory
- Handle Style
- Rounded
- Poll Style
- Flat
- Replaceable Handle
- Yes
- Axe Type
- Axe
- Standards
- DIN 7287: A
- Head Color
- Yellow
Description
Split Quick Axe w/Hickory Handle, Axe Type Axe, Blade Width 115 mm, Handle Length 31 1/2 in, Handle Material Wood, Handle Style Rounded, Head Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.