Shop MOUNT-IT
See all product information
Create Account
Tilt TV Wall Mount Bracket for 32"-65" TV Screens
- Mfr # MI-1121L
- Zoro # G1629020
product price:Â
$
45.99
/ea
Key Features
Height
21 in
Width
35 in
Tilting Angle (Deg.)
-15° to 15°
Load Capacity
165 lb
Material
Cold Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MI-1121L
- Zoro #
- G1629020
- UPC #
- -
- Country of Origin
- China
- Item
- Tilt TV Wall Mount for 37-65 Inch TVs
- Tilting Angle (Deg.)
- -15° to 15°
- Load Capacity
- 165 lb
- Material
- Cold Rolled Steel
- Mounting
- Wall Mountable
- Features
- Easy to Install, Heavy Duty, Safety Lock, Ergonomic, Bubble Level, Secure Screw, Durable
- Application
- Stud, Home Office, Home Theater
- Mounting Pattern
- 400 x 400, 600 x 400, 400 x 200, 100 x 200, 300 x 300, 700 x 400, 800 x 400, 200 x 200
- Mount Profile
- Slim Profile
- Mount Function
- Tilt, Wall Mount
- Device Supported
- LCD Display, TV, Plasma Display, Display
- Mount Surface
- Wall, Wood Stud, Brick, Concrete
- VESA Mount Compatible
- Yes
- Includes
- Tilting TV Wall Mount | MI-1121L, Installation Hardware and Tools, Installation Instructions, Magnetic Bubble Level, Step by Step Guide
- Maximum Load Capacity
- 165 lb
- Assembly Required
- Yes
- Minimum Tilt Angle
- -9°
Dimensions
- Height
- 21 in
- Width
- 35 in
- Min. Screen Size Supported
- 37 in
- Max. Screen Size Supported
- 100 in
- Depth
- 1.90 in
- Maximum Screen Size Supported
- 100 in
- Minimum Screen Size Supported
- 37 in
Description
Tilt TV Wall Mount for 37-65 Inch TVs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.